Combo Wallplate, 4-Gang, (1) Duplex/(3) Toggle, Steel, Ivory, Maxi

Item #: 121767

Cat #: 79554

UPC: 095327795548

to view pricing and more.
Documents & Guides
4-Gang Wall Plate, (1) Duplex, (3) Toggle, Steel, Ivory, Maxi

Overview

4-Gang Wall Plate, (1) Duplex, (3) Toggle, Steel, Ivory, Maxi
Also known as: 095327795548, 79554

Specifications

Type: Toggle Switch, Combination Plate, Duplex
Size: Maxi
Mounting: Device
Color: Ivory
Material: Steel
Gangs: 4
Type: Toggle Switch, Combination Plate, Duplex
Mounting: Device
Material: Steel
Size: Maxi
Color: Ivory
Gangs: 4