LED Linear, Hazardous Rated, 15 Watt, 12-24 VDC, 5000K, 1503 Lumen

Item #: 1217694

Cat #: LALC1527D

UPC: 783936132730

to view pricing and more.
Documents & Guides
LED Linear, Hazardous Rated, 15 Watt, 12-24 VDC, 5000K, 1500 Lumen

Overview

LED Linear, Hazardous Rated, 15 Watt, 12-24 VDC, 5000K, 1500 Lumen
Also known as: 783936132730, LALC1527D

Features & Benefits

  • Standard supplemental 6KV surge protection
  • Optional supplementary surge protection available 20KA/10KV (120-277 VAC), 10KA/10KV (347-480 VAC)
  • LALxE models have “built-in” battery backup for 90 minute emergency exit
  • Shallow design minimizes profile in work areas with low ceiling heights
  • Diffuse Lens Standard to minimize glare
  • Clear Lens available
  • Polycarbonate Single Lens 18W to 60W, Double Lens model 34W to 120W
  • Slot Back Design allows multiple mounting access points across length – slots can also be used with 5/16” or 8mm bolts & nuts
  • 3 housing slots, 1 center back and 2 at 45°

Specifications

Color Temperature: 5000 (Bright White)
Volts DC: 24, 12
Lumens: 1500
Wattage: 15
Light Technology: LED
Color Temperature: 5000 (Bright White)
Lumens: 1500
Light Technology: LED
Volts DC: 24, 12
Wattage: 15