LED Wallpack, 81 Watt, 8300 Lumen, 4000K, 120-277V

Item #: 1217700

Cat #: XTOR8B-W

UPC: 080083775064

to view pricing and more.
Documents & Guides
Crosstour MAXX, LED Wallpack, 81 Watt, 8300 Lumen, 4000K, 70 CRI, 120-277 Volt, Full Cut-Off, Carbon Bronze

Overview

Crosstour MAXX, LED Wallpack, 81 Watt, 8300 Lumen, 4000K, 70 CRI, 120-277 Volt, Full Cut-Off, Carbon Bronze
Also known as: 080083775064, XTOR8B-W

Specifications

Color: Carbon Bronze
Color Temperature: 4000 (Cool White)
Wattage: 81
Light Technology: LED
Volts AC Range: 120 - 277
Color: Carbon Bronze
Wattage: 81
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Light Technology: LED