1" EMT Bender with Handle

Item #: 121777

Cat #: 56205

UPC: 092644562051

to view pricing and more.
1" EMT Bender with Handle, Weight: 9.6 lbs, Radius: 7"

Overview

1" EMT Bender with Handle, Weight: 9.6 lbs, Radius: 7"

Constructed with aerospace alloy and virtually indestructible, Klein's AEROHEAD™ Benders offer the ultimate in performance and durability. The traditional Benfield® head style accurately and consistently performs common bends. Cast-in benchmark symbols, degree and multiplier scales help save time on the job.

Also known as: 092644562051, 56205

Specifications

Diameter: 1 in
Standards: California Proposition 65
Diameter: 1 in
Standards: California Proposition 65