1-70W MH M98 QUAD 60Hz C&C Generic Cap

Item #: 121781
Cat #: M70MLTLC3M500K
UPC: 768386175667
Sign In or Register to view pricing and more.
Documents & Guides
Features:Lamp Wattage 70W, With Adjustable Mounting Bracket, Pre-Wired Capacitor, Igniter, Lamp Type:Metal Halide, Wattage:95W, Voltage Rating:120, 208, 240, 277V, Amperage Rating:0.78, 0.87, 1.04, 1.7A, Frequency Rating:60HZ,Number Of Lamps:1, ANSI Code:

Overview

Features:Lamp Wattage 70W, With Adjustable Mounting Bracket, Pre-Wired Capacitor, Igniter, Lamp Type:Metal Halide, Wattage:95W, Voltage Rating:120, 208, 240, 277V, Amperage Rating:0.78, 0.87, 1.04, 1.7A, Frequency Rating:60HZ,Number Of Lamps:1, ANSI Code:
Also known as: 768386175667, M70MLTLC3M500K

Specifications

ANSI Code: M98
Wattage: 95
Light Technology: HID
ANSI Code: M98
Light Technology: HID
Wattage: 95

Customer Reviews

No reviews for this product
(0)