EGS AMLHL2CG7BHS

Item #: 1217923

Cat #: AMLHL2CG7BHS

UPC: 781381087445

to view pricing and more.
APP AMLHL2CG7BHS AMLED HL 30K

Overview

APP AMLHL2CG7BHS AMLED HL 30K
Also known as: 781381087445, AMLHL2CG7BHS

Specifications

Mounting: Yoke
Lumens: 30000
Wattage: 225
Light Technology: LED
Volts AC: 347 - 480
Mounting: Yoke
Wattage: 225
Volts AC: 347 - 480
Lumens: 30000
Light Technology: LED