2'x4' LED Edge Lit Panel, 50K

Item #: 1217930

Cat #: PANELF1A/040UNVD850/24G/WH/E

UPC: 046135749360

to view pricing and more.
Documents & Guides
2 Ft. x 4 Ft. LED Edge Lit Panel, 40W, 120/277V, 4300 Lumens, 5000K, 0-10V Dimming *Sylvania Part # 74936*

Overview

2 Ft. x 4 Ft. LED Edge Lit Panel, 40W, 120/277V, 4300 Lumens, 5000K, 0-10V Dimming *Sylvania Part # 74936*
Also known as: 046135749360, PANELF1A/040UNVD850/24G/WH/E

Specifications

Color Temperature: 5000 (Bright White)
Width: 24 in, 2 ft
Wattage: 40
Length: 4 ft, 48 in
Lumens: 4300
Color: White
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Wattage: 40
Lumens: 4300
Light Technology: LED
Volts AC Range: 120 - 277
Width: 24 in, 2 ft
Length: 4 ft, 48 in
Color: White
Dimmable: Yes