Circuit Board Lock Support, .25" (6.4mm

Item #: 1217971

Cat #: CBLS25-C

UPC: 074983554638

to view pricing and more.
Documents & Guides
Locking circuit board support, .25" (6.4mm) post, standard package.

Overview

Locking circuit board support, .25" (6.4mm) post, standard package.
Also known as: 074983554638, CBLS25-C

Specifications

Color: Natural
Material: Nylon
Mounting: Push Barb
Color: Natural
Mounting: Push Barb
Material: Nylon