MCB UL489 2-P 480Y/277VAC 8A C TYPE NSJ

Item #: 1218200

Cat #: 5SJ4208-7HG42

UPC: 754554959672

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
MCB UL489 2-P 480Y/277VAC 8A C TYPE NSJ

Overview

MCB UL489 2-P 480Y/277VAC 8A C TYPE NSJ
Also known as: 754554959672, 5SJ4208-7HG42

Specifications

Poles: 2
Volts AC: 277, 480Y
Amps: 8
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 8
Interrupt Rating AC: 10 kA
Volts AC: 277, 480Y
Type: Trip Curve C