Relay, Motor Protector, 4A, 24V AC/DC, SPDT Output, CM-MSS.12P

Item #: 1218243
Cat #: 1SVR740700R0100
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Relay, Motor Protector, Thermistor, 4 Amp, 24 Volt AC/DC, Single Pole, Double Throw Output, CM-MSS.12P

Overview

Relay, Motor Protector, Thermistor, 4 Amp, 24 Volt AC/DC, Single Pole, Double Throw Output, CM-MSS.12P
The CM-MSS.12P belongs to the CM-MSS thermistor motor protection relay range. It operates with a rated control supply voltage of 24 V AC/DC and has a 1 c/o (SPDT) output with contacts rated at 250 V / 4 A. It features one sensor circuit to monitor PTC temperature sensors and works according to the closed-circuit principle. The relay will be reset automatically after the failure has been removed. A sealable transparent cover for protection against unauthorized changes is available as accessory. The device offers maintenance free Easy Connect Technology with push-in terminals.
Also known as: 1SVR740700R0100

Specifications

Type: Motor Protection, Relay
Volts DC: 24
Amps: 4
Mounting: DIN Rail
Poles: 1
Volts AC: 24
Type: Motor Protection, Relay
Amps: 4
Poles: 1
Volts DC: 24
Mounting: DIN Rail
Volts AC: 24

Customer Reviews

No reviews for this product
(0)