Breaker, PowerPact Q, Thermal Magnetic, 175A, 2P, 240VAC, 10kA, Lugs ON, Studs OFF

Item #: 1218278

Cat #: QBM22175TN

UPC: 785901565536

to view pricing and more.
Breaker, PowerPact Q, Unit Mount, Thermal Magnetic, 175 Amp, 2-Pole, 240 Volt AC, 10 kAIAC, Lugs ON End, Studs OFF End

Overview

Breaker, PowerPact Q, Unit Mount, Thermal Magnetic, 175 Amp, 2-Pole, 240 Volt AC, 10 kAIAC, Lugs ON End, Studs OFF End

The PowerPact® Q-frame line of circuit breakers include QB, QD, QG and QJ molded case circuit breakers and QB automatic switches. They are rated 240 Vac, 250 A max. and are available in lug or bus-connected unit-mount constructions, or I-Line® group-mounted construction. PowerPact Q-frame circuit breakers are rated for 240 Vac (208Y/120 Vac for 3-pole 100 kA) and are available with UL® Listed interruption ratings from 10 kA to 100 kA. Unit-mount circuit breakers are available with lugs on both ends for cabled applications or with mounting studs for bus-mounted applications.

Also known as: 785901565536, QBM22175TN

Specifications

Poles: 2
Amps: 175
Volts AC: 240
Standards: California Proposition 65
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 240
Interrupt Rating AC: 10 kA
Amps: 175
Standards: California Proposition 65