Bulletin 1492-SPM Supplementary Protectors, 3-Pole, Trip Curve D, 40 A, +Neutral Option

Item #: 1218350

Cat #: 1492-SPM3D400-N

UPC: 885630615974

Sign In or Register to view pricing and more.
Documents & Guides
ALB 1492-SPM3D400-N MCB SUPPL

Overview

ALB 1492-SPM3D400-N MCB SUPPL

Bulletin 1492-SPM Supplementary Protectors, 3-Pole, Trip Curve D, 40 A, +Neutral Option

Also known as: 885630615974, 1492-SPM3D400-N

Specifications

Poles: 3
Family / Style: 1492
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 96
Amps: 40
Type: Trip Curve D
Poles: 3
Volts AC: 277, 480Y
Volts DC: 96
Type: Trip Curve D
Family / Style: 1492
Mounting: DIN Rail
Amps: 40