Combo Wallplate, 2-Gang, Toggle/Blank, Steel, Ivory, Maxi

Item #: 121838

Cat #: 79522

UPC: 095327795227

Sign In or Register to view pricing and more.
Documents & Guides
2-Gang Wall Plate, Toggle/Blank, Steel, Ivory, Maxi

Overview

2-Gang Wall Plate, Toggle/Blank, Steel, Ivory, Maxi
Also known as: 095327795227, 79522

Specifications

Type: Toggle Switch, Combination Plate, Blank
Size: Maxi
Gangs: 2
Mounting: Device
Color: Ivory
Material: Steel
Type: Toggle Switch, Combination Plate, Blank
Gangs: 2
Color: Ivory
Size: Maxi
Mounting: Device
Material: Steel