Incandescent/Halogen Dual Dimmer and Switch, Light Almond

Item #: 121845

Cat #: MA-L3S25-LA

UPC: 027557289139

to view pricing and more.
Documents & Guides
Incandescent/Halogen Dual Dimmer and Switch, 120 Volt, 300 Watt, Color: Light Almond

Overview

Incandescent/Halogen Dual Dimmer and Switch, 120 Volt, 300 Watt, Color: Light Almond

Maestro Incandescent/Halogen Dimmer and Switch, Single-pole, 120V/300W dimmer, 2.5A switch in light almond

Also known as: 027557289139, MA-L3S25-LA

Specifications

Color: Light Almond
Volts AC: 120
Family / Style: Maestro
Type: Combo, Decorator
Mounting: Surface
Wattage: 300
Amps: 2.500
Color: Light Almond
Family / Style: Maestro
Mounting: Surface
Amps: 2.500
Volts AC: 120
Type: Combo, Decorator
Wattage: 300