BLM EJMM3610T 3HP 3450RPM 3PH

Item #: 1218455

Cat #: EJMM3610T

UPC: 781568394830

Sign In or Register to view pricing and more.
Documents & Guides
BLM EJMM3610T 3HP 3450RPM 3PH

Overview

BLM EJMM3610T 3HP 3450RPM 3PH
Also known as: 781568394830, EJMM3610T

Specifications

Phase: 3
Horsepower: 3
Amps: 7.900
Phase: 3
Amps: 7.900
Horsepower: 3