This product may not be available in all locations.

Meter Pak, Main Breaker Unit, 1200A, 208Y/120VAC, 3P, 65kAIC, UG
Item #: 1218814
Cat #: EZM31200GCBUMS
UPC: 785901089551
to view pricing and more.
Documents & Guides
Meter Pak, Main Breaker Enclosure, 1200 Amp, Main, 1200 Amp Bus, 120/240 Volt AC, 208Y/120 Volt AC, 65 kAIC at Main Supply, 3-Phase, UG Service Only, Copper Bus Bar, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Overview
Meter Pak, Main Breaker Enclosure, 1200 Amp, Main, 1200 Amp Bus, 120/240 Volt AC, 208Y/120 Volt AC, 65 kAIC at Main Supply, 3-Phase, UG Service Only, Copper Bus Bar, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Square D™ EZ Meter-Pak™ meter centers is the industry choice for multi-family and commercial metering applications. Our EZ MeterPak main breaker and main fuseable switches are designed with Square D PowerPact™ molded case circuit breakers (MCCBs). Schneider Electric has developed a simple solution for our EZM Main Circuit Breakers that meets the NEC requirement with minimal confusion or need for additional knowledge or expertise. Simply select the right part number including the pre-installed ERMS application and you are “ready to go”.
Also known as: 785901089551, EZM31200GCBUMS
Specifications
| Phase: | 3 |
| Mounting: | Surface |
| Volts AC: | 120/240, 120/208Y |
| Amps: | 1200 |
| Poles: | 4 |
| Standards: | California Proposition 65 |
| IP/NEMA Rating: | NEMA 3R |
| Phase: | 3 |
| Volts AC: | 120/240, 120/208Y |
| Poles: | 4 |
| IP/NEMA Rating: | NEMA 3R |
| Mounting: | Surface |
| Amps: | 1200 |
| Standards: | California Proposition 65 |