40K-80CRI-DWH HIGH BAY

Item #: 1218824

Cat #: IBG-12000LM-SEF-AFL-GND-MVOLT-OZ10-40K-8

UPC: 190887209884

Sign In or Register to view pricing and more.
Documents & Guides
40K-80CRI-DWH HIGH BAY

Overview

40K-80CRI-DWH HIGH BAY
Also known as: 190887209884, IBG-12000LM-SEF-AFL-GND-MVOLT-OZ10-40K-8

Specifications

Color Temperature: 4000 (Cool White)
Width: 12 in, 1 ft
Wattage: 75
Length: 24 in , 2 ft
Color Rendering Index (CRI): 80
Color: White
Lumens: 12000
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Wattage: 75
Color Rendering Index (CRI): 80
Lumens: 12000
Dimmable: Yes
Width: 12 in, 1 ft
Length: 24 in , 2 ft
Color: White
Light Technology: LED
Volts AC Range: 120 - 277