Combo Wallplate, 4-Gang, (3) Toggle/(1) Decorator, Steel, Ivory, Princess

Item #: 121905

Cat #: 79454

UPC: 095327794541

to view pricing and more.
Documents & Guides
4-Gang Wall Plate, (3) Toggle, (1) Decorator, Steel, Ivory, Princess

Overview

4-Gang Wall Plate, (3) Toggle, (1) Decorator, Steel, Ivory, Princess
Also known as: 095327794541, 79454

Specifications

Type: Toggle Switch, Combination Plate, GFCI, Decorator
Size: Princess
Mounting: Device
Color: Ivory
Material: Steel
Gangs: 4
Type: Toggle Switch, Combination Plate, GFCI, Decorator
Mounting: Device
Material: Steel
Size: Princess
Color: Ivory
Gangs: 4