Strip Light, 32W, 8'

Item #: 121919

Cat #: TC232MVOLT1/4ACNP

UPC: 784231013908

to view pricing and more.
Documents & Guides
Tandem Strip Light Fixture, Length: 8', (x4) 32W T8 Lamps, 120/277V, Advance Instant Start Electronic Ballast. *** OBSOLETE *** SEE SUB ***

Overview

Tandem Strip Light Fixture, Length: 8', (x4) 32W T8 Lamps, 120/277V, Advance Instant Start Electronic Ballast. *** OBSOLETE *** SEE SUB ***

Ideal where high brightness and good illumination levels are required such as retail, light industrial and warehouses.

Also known as: 784231013908, TC232MVOLT1/4ACNP, 8' 4 LAMP STRIP TANDEM, shop light

Specifications

Wattage: 32
Length: 8 ft
Color: White
Material: Steel
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Wattage: 32
Color: White
Light Technology: Fluorescent
Length: 8 ft
Material: Steel
Volts AC Range: 120 - 277