REXEL logo

Wallpack, High Pressure Sodium, 1 Light, 150W, 120-277V, Bronze

Item #: 121925
Cat #: PVL3-150S-18-BZ
UPC:
Sign In or Register to view pricing and more.
Wallpack, High Pressure Sodium, 1 Light, 150 Watt, 120-277 Volt, Bronze, Width: 14-7/8 in

Product Overview

Wallpack, High Pressure Sodium, 1 Light, 150 Watt, 120-277 Volt, Bronze, Width: 14-7/8 in
Also known as: PVL3-150S-18-BZ

Specifications

Type: Wallpack
Wattage: 150
Diameter: 14 7/8 in
Volts AC Range: 208, 240, 120
Color: Bronze
Light Technology: HID
Type: Wallpack
Diameter: 14 7/8 in
Color: Bronze
Wattage: 150
Volts AC Range: 208, 240, 120
Light Technology: HID

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)