480V 30A 20HP 3 PHASE TYPE 1 INPUT LINE REACTOR

Item #: 1219268
Cat #: KDRB1LC1
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
KDR 480V 30A 20HP 3 PHASE TYPE 1 INPUT LINE REACTOR LOW IMPEDANCE UL RECOGNIZED

Overview

KDR 480V 30A 20HP 3 PHASE TYPE 1 INPUT LINE REACTOR LOW IMPEDANCE UL RECOGNIZED
Also known as: KDRB1LC1

Specifications

Phase: 3
Volts AC: 480
Horsepower: 20
IP/NEMA Rating: Open
Amps: 30
Phase: 3
Horsepower: 20
Amps: 30
Volts AC: 480
IP/NEMA Rating: Open

Customer Reviews

No reviews for this product
(0)