Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Ye

Item #: 1219340

Cat #: UTP28X6MYL

UPC: 074983009275

to view pricing and more.
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Yellow, 6m.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Yellow, 6m.
Also known as: 074983009275, UTP28X6MYL

Specifications

Material: Copper
Color: Yellow
Material: Copper
Color: Yellow