Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Gr

Item #: 1219343

Cat #: UTP28X4MGR

UPC: 074983006748

to view pricing and more.
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Green, 4m.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Green, 4m.
Also known as: 074983006748, UTP28X4MGR

Specifications

Color: Green
Material: Copper
Length: 4 m
Color: Green
Length: 4 m
Material: Copper