BAKERSVILLE 1L OUTDOOR WALL LANTERN

Item #: 1219588
Cat #: 89940EN3-782
UPC: 785652044472
Sign In or Register to view pricing and more.
Documents & Guides
BAKERSVILLE 1L OUTDOOR WALL LANTERN

Overview

BAKERSVILLE 1L OUTDOOR WALL LANTERN
Also known as: 785652044472, 89940EN3-782

Specifications

Color: Heirloom Bronze
Base: Medium Screw (E26)
Volts AC: 120
Mounting: Wall
Wattage: 9.300
Light Technology: LED
Color: Heirloom Bronze
Volts AC: 120
Wattage: 9.300
Base: Medium Screw (E26)
Mounting: Wall
Light Technology: LED

Customer Reviews

No reviews for this product
(0)