Bath Light, 4-Light, 100W, Chrome

Item #: 121959
Cat #: 40126-05
UPC: 785652401282
Sign In or Register to view pricing and more.
Documents & Guides
Bath Light, 4-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 25-1/2 inch, Finish: Chrome, Family: Sagemore

Overview

Bath Light, 4-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 25-1/2 inch, Finish: Chrome, Family: Sagemore
Also known as: 785652401282, 40126-05

Specifications

Base: Medium Screw (E26)
Color: Chrome
Wattage: 100
Diameter: 25 1/2 in
Type: Bath/Wall Fixtures, 4-Light
Base: Medium Screw (E26)
Wattage: 100
Type: Bath/Wall Fixtures, 4-Light
Color: Chrome
Diameter: 25 1/2 in

Customer Reviews

No reviews for this product
(0)