This product has been discontinued.

16.5W PAR38 LED Lamp, 27K
Item #: 1219615
Cat #: LED16.5PAR38/HD/DIM/927/WSP15
UPC: 046135783524
to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, 16.5 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1250, CRI: 91, Color Temperature: 2700K, Beam Angle: Flood 15 Degree, Standard Case Qty: 6 *Sylvania Part # 78352*
Overview
LED Lamp, Dimmable, 16.5 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1250, CRI: 91, Color Temperature: 2700K, Beam Angle: Flood 15 Degree, Standard Case Qty: 6 *Sylvania Part # 78352*
Also known as: 046135783524, LED16.5PAR38/HD/DIM/927/WSP15
Specifications
| Wattage: | 16.500 |
| Lumens: | 1250 |
| Base: | Medium Screw (E26) |
| Volts AC: | 120 |
| Color Rendering Index (CRI): | 91 |
| Type: | Lamp |
| Shape: | PAR38 (Sealed Beam) |
| Color Temperature: | 2700 (Warm White) |
| Light Technology: | LED |
| Dimmable: | Yes |
| Angle: | 15° |
| Wattage: | 16.500 |
| Base: | Medium Screw (E26) |
| Color Rendering Index (CRI): | 91 |
| Shape: | PAR38 (Sealed Beam) |
| Light Technology: | LED |
| Angle: | 15° |
| Lumens: | 1250 |
| Volts AC: | 120 |
| Type: | Lamp |
| Color Temperature: | 2700 (Warm White) |
| Dimmable: | Yes |