12W A19 LED Lamp, 50K

Item #: 1219617

Cat #: LED12A19/DIM/O/950/U/B

UPC: 046135781162

to view pricing and more.
Documents & Guides
LED Lamp, A19, 12 Watt, 1100 Lumen, 5000K, 92 CRI, 120 Volt, Dimmable, E26 Medium Base, Replaces 75W Incandescent, 1 per SKU, 6 per Case *Sylvania Product Code 78116*

Overview

LED Lamp, A19, 12 Watt, 1100 Lumen, 5000K, 92 CRI, 120 Volt, Dimmable, E26 Medium Base, Replaces 75W Incandescent, 1 per SKU, 6 per Case *Sylvania Product Code 78116*

SYLVANIA ULTRA LED High CRI A-line lamps are high performing bulbs that are ideal for ambient or general lighting applications in both residential and commercial applications.

Also known as: 046135781162, LED12A19/DIM/O/950/U/B

Specifications

Color Rendering Index (CRI): 92
Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Wattage: 12
Volts AC: 120
Lumens: 1100
Type: Dimmable
Shape: A19 (Arbitrary)
Light Technology: LED
Dimmable: Yes
Color Rendering Index (CRI): 92
Color Temperature: 5000 (Bright White)
Volts AC: 120
Type: Dimmable
Light Technology: LED
Base: Medium Screw (E26)
Wattage: 12
Lumens: 1100
Shape: A19 (Arbitrary)
Dimmable: Yes