Slide Dimmer, Fluorescent, Preset, Nova T, Light Almond

Item #: 121962

Cat #: NTF-10-LA

UPC: 027557093040

to view pricing and more.
Nova T Preset Slide Dimmer, 1000W, 120V, 16A, Single-Pole, Fluorescent, 3-Wire, Requires Neutral Wire, Light Almond

Overview

Nova T Preset Slide Dimmer, 1000W, 120V, 16A, Single-Pole, Fluorescent, 3-Wire, Requires Neutral Wire, Light Almond

Nova T Dimmer, Fluorescent or LED Dimming with 3-Wire Ballasts and Drivers, Single-pole (small control), 120V/16A in light almond

Also known as: 027557093040, NTF-10-LA

Specifications

Color: Light Almond
Type: Slide, Preset, Single-Pole
Volts AC: 120
Mounting: Surface
Poles: 1
Wattage: 1000
Amps: 16
Family / Style: Nova T
Color: Light Almond
Volts AC: 120
Poles: 1
Amps: 16
Type: Slide, Preset, Single-Pole
Mounting: Surface
Wattage: 1000
Family / Style: Nova T