MLT Tie, 316 SS, Fully Coated, Heavy, 7.

Item #: 1219663

Cat #: MLTFC2H-LP316WH

UPC: 074983117925

to view pricing and more.
Pan-Steel® Polyester Fully Coated Cable Ties speed up installation with a unique self-locking head design that locks into any part of the tie. Plus, 316 stainless steel is wrapped in UV-resistant, halogen-free, low-smoke Polyester to promote worker safety

Overview

Pan-Steel® Polyester Fully Coated Cable Ties speed up installation with a unique self-locking head design that locks into any part of the tie. Plus, 316 stainless steel is wrapped in UV-resistant, halogen-free, low-smoke Polyester to promote worker safety
Also known as: 074983117925, MLTFC2H-LP316WH

Specifications

Material: Stainless Steel
Color: White
Length: 7.900 in
Material: Stainless Steel
Length: 7.900 in
Color: White