Butt Connector, Nylon Insulated, 8 AWG, Copper, Red, Package of 25 Each
Item #:
12199
Cat #:
2RD8
UPC:
786210894652
Sign In or Register to view pricing and more.
Documents & Guides
Nylon-Insulated Butt Splice, Length 1.69 Inches, Width .36 Inches, Maximum Insulation Diameter .340, Wire Range #8, Color Red, Copper, Tin Plated, Package of 25 Each
Overview
Nylon-Insulated Butt Splice, Length 1.69 Inches, Width .36 Inches, Maximum Insulation Diameter .340, Wire Range #8, Color Red, Copper, Tin Plated, Package of 25 Each
Sta-Kon® wire terminals offer more copper and a wider funnel to assure premium connection with less work in a line that includes insulated and non-insulated terminals, splices, wire joints, disconnects, ferrules, heat-shrinkable terminals, splices and disconnects.
Also known as: 786210894652, 2RD8
Specifications
Color: | Red |
Material: | Copper, Nylon |
Length: | 1.690 in |
Allowable Gauge Range: | 8 |
Color: | Red |
Length: | 1.690 in |
Material: | Copper, Nylon |
Allowable Gauge Range: | 8 |
Customer Reviews
No reviews for this product
(0)