INS NYL BUTT SPLICE 8 LEN 1.85 DIA

Item #: 12199
Cat #: 2RD8
UPC: 786210894652
Sign In or Register to view pricing and more.
Documents & Guides
Nylon-Insulated Butt Splice, Length 1.69 Inches, Width .36 Inches, Maximum Insulation Diameter .340, Wire Range #8, Color Red, Copper, Tin Plated

Overview

Nylon-Insulated Butt Splice, Length 1.69 Inches, Width .36 Inches, Maximum Insulation Diameter .340, Wire Range #8, Color Red, Copper, Tin Plated
Also known as: 786210894652, 2RD8

Specifications

Color: Red
Material: Copper, Nylon
Type: Insulated, Butt Connector, Splice Connector
Length: 1.690 in
Allowable Gauge Range: 8
Color: Red
Type: Insulated, Butt Connector, Splice Connector
Allowable Gauge Range: 8
Material: Copper, Nylon
Length: 1.690 in

Customer Reviews

No reviews for this product
(0)