LED Street Light, 183W, 4000K, 120-277V

Item #: 1219933

Cat #: GCL2-60G-MV-NW-3R-GY-900-PCR7CR-WL

UPC:

to view pricing and more.
Documents & Guides
LED Street Light, 183 Watt, 4000K, 120-277 Volt, 1-10V Dimmable, Control Ready 7-Wire Photocontrol Receptacle, Gray

Overview

LED Street Light, 183 Watt, 4000K, 120-277 Volt, 1-10V Dimmable, Control Ready 7-Wire Photocontrol Receptacle, Gray
Also known as: GCL2-60G-MV-NW-3R-GY-900-PCR7CR-WL

Specifications

Type: Pole Light
Color Temperature: 4000 (Cool White)
Color: Gray
Mounting: Slipfitter
Wattage: 183
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Type: Pole Light
Color: Gray
Wattage: 183
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Mounting: Slipfitter
Light Technology: LED
Volts AC Range: 120 - 277