Drive, Adjustable Frequency, 11A, Frame 2, 7.5HP, 480VAC

Item #: 122007

Cat #: 20F11ND011AA0NNNNN

UPC: 884951167896

to view pricing and more.
Drive, PowerFlex 753, Adjustable Frequency, 11 Amp, Frame 2, 7.5 Horse Power, 480 Volt AC, Open

Overview

Drive, PowerFlex 753, Adjustable Frequency, 11 Amp, Frame 2, 7.5 Horse Power, 480 Volt AC, Open

Cost-effective and easy to use, Allen-Bradley® PowerFlex® 753 AC drives are perfect for your general-purpose applications requiring safety features. These drives come standard with built-in I/O, reducing engineering costs and increasing machine productivity. Catalog item 20F11ND011AA0NNNNN from Rockwell Automation® is a PowerFlex 753 AC packaged drive.

Allen-Bradley and PowerFlex are trademarks of Rockwell Automation, Inc.

Also known as: 884951167896, 20F11ND011AA0NNNNN

Specifications

Phase: 3
Type: General Purpose, Drive
Amps: 11
Size: 2
Horsepower: 7.500
Phase: 3
Amps: 11
Horsepower: 7.500
Type: General Purpose, Drive
Size: 2