Contactor, 265A, AC3, 24-60V AC/DC Electronic Coil , 1NO/1NC

Item #: 1220108

Cat #: 100-E265KJ11

UPC: 889508535777

to view pricing and more.
Documents & Guides
Contactor, 265 Amp, AC3 Duty, 24 - 60 Volt AC/DC, Electronic Coil , 1 Normally Open, 1 Normally Closed *** Rockwell Automation Preferred Product ***

Overview

Contactor, 265 Amp, AC3 Duty, 24 - 60 Volt AC/DC, Electronic Coil , 1 Normally Open, 1 Normally Closed *** Rockwell Automation Preferred Product ***

Allen-Bradley® Bulletin 100-E contactors reduce width and weight while saving panel space. With the universal electronic AC/DC coil, selection is easier than ever. And they offer significant energy savings and direct PLC connection. Rockwell Automation® catalog item 100-E265KJ11 from Rockwell Automation® is a 100-E contactor. For full product details, please see the sections below. Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 889508535777, 100-E265KJ11

Specifications

Poles: 3
Type: Contactor, MCS-E
Amps: 265
Volts AC Control Range: 24 - 60
Volts DC Control Range: 24 - 60
Special Program: Rockwell Automation Preferred Product
Poles: 3
Amps: 265
Volts DC Control Range: 24 - 60
Type: Contactor, MCS-E
Volts AC Control Range: 24 - 60
Special Program: Rockwell Automation Preferred Product