15W HID Retrofit LED Lamp, 30K

Item #: 1220122

Cat #: LED15WPT30KMED-G7

UPC: 031293096326

to view pricing and more.
Documents & Guides
LED HID Replacement, 15 Watt, 1875 Lumen, 3000K, 80 CRI, 120-277 Volt, Medium Screw Base

Overview

LED HID Replacement, 15 Watt, 1875 Lumen, 3000K, 80 CRI, 120-277 Volt, Medium Screw Base
Also known as: 031293096326, LED15WPT30KMED-G7

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Type: Retrofit
Volts AC: 120, 277
Wattage: 15
Light Technology: LED
Lumens: 1875
Color Temperature: 3000 (Warm White)
Type: Retrofit
Wattage: 15
Lumens: 1875
Base: Medium Screw (E26)
Volts AC: 120, 277
Light Technology: LED