MLT Tie, 316 SS, Fully Coated, Heavy, 7.

Item #: 1220171

Cat #: MLTFC2H-LP316BU

UPC: 074983117895

to view pricing and more.
Pan-Steel® Polyester Fully Coated Cable Ties speed up installation with a unique self-locking head design that locks into any part of the tie. Plus, 316 stainless steel is wrapped in UV-resistant, halogen-free, low-smoke Polyester to promote worker safety

Overview

Pan-Steel® Polyester Fully Coated Cable Ties speed up installation with a unique self-locking head design that locks into any part of the tie. Plus, 316 stainless steel is wrapped in UV-resistant, halogen-free, low-smoke Polyester to promote worker safety
Also known as: 074983117895, MLTFC2H-LP316BU

Specifications

Color: Blue
Material: Stainless Steel
Length: 7.900 in
Color: Blue
Length: 7.900 in
Material: Stainless Steel