Miniature Circuit Breaker - 1 Pole

Item #: 1220291
Cat #: SU201M-Z16
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Miniature Circuit Breaker Z-Char., 10Ka, 16A, 1P Ul489

Overview

Miniature Circuit Breaker Z-Char., 10Ka, 16A, 1P Ul489
Su201M-Z16 Miniature Circuit Breaker Z-Char., 10Ka, 16A, 1P Ul489
Also known as: SU201M-Z16

Specifications

Volts DC: 48
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 16
Type: Trip Curve Z
Interrupt Rating AC: 10 kA
Volts DC: 48
Mounting: DIN Rail
Amps: 16
Interrupt Rating AC: 10 kA
Volts AC: 277
Poles: 1
Type: Trip Curve Z

Customer Reviews

No reviews for this product
(0)