ITray Straight Reducer Splice Kit, for 6" Tray, 24" Wide

Item #: 1220362

Cat #: 6A-SRSP-24-GE

UPC: 800388201309

to view pricing and more.
Documents & Guides
ITray Straight Reducer Splice Kit, for 6" High Tray, 24" Wide

Overview

ITray Straight Reducer Splice Kit, for 6" High Tray, 24" Wide

The aluminum I-beam design of ITray is perfect for industrial installations with large diameter cables in long span situations, minimizing total tray width and creating a smooth transition between straight sections and fittings. A structural offset in the- side wall creates strong, mid-span splices that need fewer supports. Each splice snaps in place and stays without holding, Additionally, only four bolts are needed for each splice reducing hardware needs by 50%.Thesefeaturesallow Itray to be installed up to30% faster than standard tray. 

Also known as: 800388201309, 6A-SRSP-24-GE

Specifications

Width: 24 in
Material: Aluminum Alloy
Height: 6 in
Finish: Plain
Width: 24 in
Height: 6 in
Material: Aluminum Alloy
Finish: Plain