LED Undercabinet, 18", 12.6 Watt, 880 Lumen, 3000K, 120V

Item #: 1220453
Cat #: P700002-028-30
UPC: 785247219995
Sign In or Register to view pricing and more.
LED Undercabinet, 18 Inch, 12.6 Watt, 880 Lumen, 3000K, 120 Volt, Dimmable, White Finish

Overview

LED Undercabinet, 18 Inch, 12.6 Watt, 880 Lumen, 3000K, 120 Volt, Dimmable, White Finish
The HIDE-A-LITE V 17-1/2" linear undercabinet fixture provides the ideal solution for residential and light commercial applications. Extruded aluminum construction featuring a lens design to optimizes light distribution to ensure proper illumination. The HIDE-A-LITE V series utilizes a simple mounting method, and direct wiring, for a hassle free installation. Energy efficient and functional lighting, which can be dimmed down to 10 percent with many Forward Phase Triac and Electronic Low Voltage ELV dimmers. 9" linear undercabinet fixture. White powder coat finish.
Also known as: 785247219995, P700002-028-30

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Lumens: 880
Color: White
Length: 18 in
Wattage: 12.600
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Family / Style: Hide-A-Lite
Color Temperature: 3000 (Warm White)
Lumens: 880
Length: 18 in
Standards: California Proposition 65
Dimmable: Yes
Volts AC: 120
Color: White
Wattage: 12.600
Light Technology: LED
Family / Style: Hide-A-Lite

Customer Reviews

No reviews for this product
(0)