MAESTRO SC 600W

Item #: 122047

Cat #: MSC-600H-ES

UPC: 027557067102

to view pricing and more.
Documents & Guides
LUT MSC-600H-ES MAESTRO SC 600W

Overview

LUT MSC-600H-ES MAESTRO SC 600W

Maestro Dimmer - Satin Finish, Incandescent/Halogen, Single-pole, clamshell packaging, 120V/600W in eggshell

Also known as: 027557067102, MSC-600H-ES

Specifications

Wattage: 600
Volts AC: 120
Family / Style: Maestro
Poles: 1
Type: Single-Pole
Color: Eggshell
Mounting: Knuckle
Dimmable: Yes
Light Technology: Halogen
Wattage: 600
Family / Style: Maestro
Type: Single-Pole
Mounting: Knuckle
Light Technology: Halogen
Volts AC: 120
Poles: 1
Color: Eggshell
Dimmable: Yes