This product has been discontinued.

2x2 LED Flat Panel, 4000L, 5000K, 0-10V Dimming
Item #: 1220607
Cat #: C-TR-A-FP22-40L-50K-WH
UPC: 849665020608
Sign In or Register to view pricing and more.
Documents & Guides
2x2 LED Flat Panel, 4000L, 5000K, 0-10V Dimming
Overview
2x2 LED Flat Panel, 4000L, 5000K, 0-10V Dimming
C-Lite Flat Panel Troffers offer outstanding value, exceptional energy efficiency, easy installation and high reliability, backed by a 5-year limited warranty. With 2x2, 2x4 and 1x4 sizes, C-Lite LED Flat Panels offer an easy to install, ultra-thin low-profile design that delivers brighter light and bigger savings. Being fully tested and backed by Cree, they're the value flat panel you can trust.
Also known as: 849665020608, C-TR-A-FP22-40L-50K-WH
Specifications
| Color Temperature: | 5000 (Bright White) |
| Width: | 24 in, 2 ft |
| Wattage: | 40 |
| Lumens: | 4000 |
| Length: | 24 in , 2 ft |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 5000 (Bright White) |
| Wattage: | 40 |
| Length: | 24 in , 2 ft |
| Dimmable: | Yes |
| Width: | 24 in, 2 ft |
| Lumens: | 4000 |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |