Maestro Sc 600w Single Clam

Item #: 122061

Cat #: MSC-600H-DS

UPC: 027557067119

to view pricing and more.
Documents & Guides
Lutron Msc-600h-ds maestro Control Desert Stone Clam Shell

Overview

Lutron Msc-600h-ds maestro Control Desert Stone Clam Shell

Maestro Dimmer - Satin Finish, Incandescent/Halogen, Single-pole, clamshell packaging, 120V/600W in desert stone

Also known as: 027557067119, MSC-600H-DS

Specifications

Wattage: 600
Volts AC: 120
Family / Style: Maestro
Poles: 1
Type: Single-Pole
Mounting: Knuckle
Color: Desert Stone
Dimmable: Yes
Light Technology: Halogen
Wattage: 600
Family / Style: Maestro
Type: Single-Pole
Color: Desert Stone
Light Technology: Halogen
Volts AC: 120
Poles: 1
Mounting: Knuckle
Dimmable: Yes