This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
2' x 4' Flat Panel, 50W, 5,000 lumens - 100LPW, 5000K, 120-277V, White
Overview
2' x 4' Flat Panel, 50W, 5,000 lumens - 100LPW, 5000K, 120-277V, White
C-Lite Flat Panel Troffers offer outstanding value, exceptional energy efficiency, easy installation and high reliability, backed by a 5-year limited warranty. With 2x2, 2x4 and 1x4 sizes, C-Lite LED Flat Panels offer an easy to install, ultra-thin low-profile design that delivers brighter light and bigger savings. Being fully tested and backed by Cree, they're the value flat panel you can trust.
Also known as: C-TR-A-FP24-50L-50K-WH
Specifications
Volts AC: | 120-277 |
Color Temperature: | 5000 (Bright White) |
Lumens: | 5000 |
Width: | 24 in, 2 ft |
Length: | 4 ft, 48 in |
Wattage: | 50 |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC: | 120-277 |
Lumens: | 5000 |
Length: | 4 ft, 48 in |
Light Technology: | LED |
Color Temperature: | 5000 (Bright White) |
Width: | 24 in, 2 ft |
Wattage: | 50 |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)