480V, 25 Hp, Line Reactor

Item #: 1220630

Cat #: KDRD3P

UPC:

to view pricing and more.
Documents & Guides
Line Reactor. 480V AC, 25 Hp, 34 Amp, 3-Phase, KDR Series, Optimized, Output Reactor, Open Type, Frame Size: C2. H x W x D: 6.0" x 7.2" x 4.25".

Overview

Line Reactor. 480V AC, 25 Hp, 34 Amp, 3-Phase, KDR Series, Optimized, Output Reactor, Open Type, Frame Size: C2. H x W x D: 6.0" x 7.2" x 4.25".
Also known as: KDRD3P

Specifications

Phase: 3
Volts AC: 480
Amps: 34
Horsepower: 25
Phase: 3
Amps: 34
Volts AC: 480
Horsepower: 25