RELAY 2CO 5A@250VAC 120VAC COIL LED +LTB

Item #: 1220657

Cat #: RXG22F7

UPC: 606480689126

to view pricing and more.
RELAY 2CO 5A@250VAC 120VAC COIL LED +LTB

Overview

RELAY 2CO 5A@250VAC 120VAC COIL LED +LTB
Also known as: 606480689126, RXG22F7

Specifications

Standards: California Proposition 65
Standards: California Proposition 65