LED Baffle Insert, 10 Watt, 750 Lumen, 3000K, 120V, White
Item #:
1220703
Cat #:
EL61030W
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED Baffle Insert, 5 or 6 Inch Round, 10 Watt, 750 Lumen, 3000K, 90 CRI, 120 Volt, Dimmable, Fits ELCO 5 or 6 Inch Dedicated LED Recessed Housings, Includes Medium Base Adapter
Overview
LED Baffle Insert, 5 or 6 Inch Round, 10 Watt, 750 Lumen, 3000K, 90 CRI, 120 Volt, Dimmable, Fits ELCO 5 or 6 Inch Dedicated LED Recessed Housings, Includes Medium Base Adapter
Also known as: EL61030W
Specifications
Color Temperature: | 3000 (Warm White) |
Wattage: | 10 |
Volts AC: | 120 |
Color: | White |
Color Rendering Index (CRI): | 90 |
Lumens: | 750 |
Light Technology: | LED |
Dimmable: | Yes |
Color Temperature: | 3000 (Warm White) |
Volts AC: | 120 |
Color Rendering Index (CRI): | 90 |
Light Technology: | LED |
Wattage: | 10 |
Color: | White |
Lumens: | 750 |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)