LED FLAT PANEL 2X2 4604 LM 3500 K DIM

Item #: 1220754

Cat #: CFP22-4035

UPC: 078531132521

to view pricing and more.
Documents & Guides
LED FLAT PANEL 2X2 4604 LM 3500 K DIM

Overview

LED FLAT PANEL 2X2 4604 LM 3500 K DIM
Also known as: 078531132521, CFP22-4035

Specifications

Width: 24 in, 2 ft
Length: 24 in , 2 ft
Color Temperature: 3500 (Neutral White)
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Lumens: 4604
Volts AC Range: 120 - 277
Width: 24 in, 2 ft
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Lumens: 4604
Length: 24 in , 2 ft
Standards: California Proposition 65
Dimmable: Yes
Volts AC Range: 120 - 277