15W A19 LED Lamp, 50K

Item #: 1220873

Cat #: LED15WA19/OMN/850-DIM-G8

UPC: 031293099464

to view pricing and more.
Documents & Guides
09946 LED LITESPAN A19 OMNI-DIRECTIONAL 15W-1600LM DIM ENCLOSED 80CRI 5000K E26 120VAC

Overview

09946 LED LITESPAN A19 OMNI-DIRECTIONAL 15W-1600LM DIM ENCLOSED 80CRI 5000K E26 120VAC
Also known as: 031293099464, LED15WA19/OMN/850-DIM-G8

Specifications

Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Volts AC: 120
Wattage: 15
Type: Lamp
Shape: A19 (Arbitrary)
Lumens: 1600
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Type: Lamp
Lumens: 1600
Dimmable: Yes
Color Temperature: 5000 (Bright White)
Wattage: 15
Shape: A19 (Arbitrary)
Light Technology: LED