This product has been discontinued.

LED Striplight, 4', 45 Watt, 5500 Lumen, 5000K, 120-277V
Item #: 1220876
Cat #: FSS-4-55L-850-UNV-DIM
UPC:
to view pricing and more.
Documents & Guides
FluxStream EZ LED Striplight, 4 Foot, 45 Watt, 5500 Lumen, 5000K, 120-277 Volt, Dimmable
Overview
FluxStream EZ LED Striplight, 4 Foot, 45 Watt, 5500 Lumen, 5000K, 120-277 Volt, Dimmable
Also known as: FSS-4-55L-850-UNV-DIM
Specifications
| Type: | Strip Fixture |
| Color Temperature: | 5000 (Bright White) |
| Wattage: | 45 |
| Length: | 4 ft |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Type: | Strip Fixture |
| Wattage: | 45 |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 5000 (Bright White) |
| Length: | 4 ft |
| Dimmable: | Yes |