Bath Light, 3-Light, 100W, Chrome

Item #: 122092

Cat #: 40125-05

UPC: 785652401268

Sign In or Register to view pricing and more.
Documents & Guides
Bath Light, 3-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 24 inch, Finish: Chrome, Family: Sagemore

Overview

Bath Light, 3-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 24 inch, Finish: Chrome, Family: Sagemore
Also known as: 785652401268, 40125-05

Specifications

Base: Medium Screw (E26)
Color: Chrome
Wattage: 100
Diameter: 18 3/4 in
Type: 3-Light, Bath/Wall Fixture
Base: Medium Screw (E26)
Wattage: 100
Type: 3-Light, Bath/Wall Fixture
Color: Chrome
Diameter: 18 3/4 in